This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H71710141
  • Item #8846301
  • Manufacturer Part #71710141
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Talis E Single Handle Monoblock Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #H71710141
  • Item #8846301
  • Manufacturer Part #71710141
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Superior Design: German design and engineering delivers optimal performance for all of your bath faucet needs
  • Flexible Configuration: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • Sturdy Materials: Solid brass construction ensures a long product life
  • Leak Free: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation Notes: Hansgrohe recommends a licensed plumber install this product
  • Limited Lifetime Consumer Warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
1-5/8 in
Spout Height
4-1/8 in
Spout Reach
4-3/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Talis E
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
Yes