Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Talis E Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included Croma E 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
- STYLE VERSATILITY:The Logis tub filler will blend seamlessly with the Hansgrohe Logis bathroom collection
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Talis E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 9-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.8 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4-1/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- WaterSense Labeled:
- Yes