This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Chrome

Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #H72857001
  • Item #9980784
  • Manufacturer Part #72857001
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

Talis N Single Handle Pull Down Kitchen Faucet in Chrome

  • Fast #
  • Part #H72857001
  • Item #9980784
  • Manufacturer Part #72857001
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flexible configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • Robust materials: Solid brass construction ensures a long product life
  • Faucet size: The Talis N High Arc kitchen faucet has an overall height of inches and a spout reach of inches
  • Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow: Low-Flow compliant rate of 1.75
  • Spray type: This faucet features the spray type which causes less splashing than traditional faucets
  • Connection details: 3/8 inch connection hoses included for quick and easy DIY installation
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis N
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes