Single Handle Pull Out Kitchen Faucet in Brushed Gold Optic
Talis N Single Handle Pull Out Kitchen Faucet in Brushed Gold Optic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- FAUCET SIZE: The Talis N HighArc kitchen faucet has an overall height of inches and a spout reach of 8.5 inches.
- EXTENDED HOSE RANGE: With the pull-out spout’s 8.5 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.75
- SPRAY TYPE: This faucet features the Aerated spray spray type which causes less splashing than traditional faucets
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis N
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Deck Plate Included:
- No
- Faucet Height:
- 13-3/10 in
- Flow Rate:
- 1.75 gpm
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Side Spray:
- No
- Spout Height:
- 220 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes