This product requires certification to purchase.

5.8 gpm 3-Hole Deck Mount Roman Tub Trim with Double-Handle in Polished Chrome

Hansgrohe

Talis S 5.8 gpm 3-Hole Deck Mount Roman Tub Trim with Double-Handle in Polished Chrome

  • Fast #
  • Part #H72415001
  • Item #7246428
  • Manufacturer Part #72415001
4 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S 5.8 gpm 3-Hole Deck Mount Roman Tub Trim with Double-Handle in Polished Chrome

  • Fast #
  • Part #H72415001
  • Item #7246428
  • Manufacturer Part #72415001
4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE COMPATIBILITY: The Talis S tub filler fits seamlessly with the entire Talis S bathroom collection, giving your bathroom a cohesive style
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
5.8 gpm
Height:
5-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Height:
4-1/4 in
Trim Only:
Yes
Tub Spout Reach:
7-7/8 in
WaterSense Labeled:
No