6-1/2 in. Brass Tub Spout in Brushed Bronze
Talis S 6-1/2 in. Brass Tub Spout in Brushed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass
- Includes: 1/2 in female and 3/4 in male adaptor
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis S
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 6-1/2
- Material:
- Brass
- Spout Reach:
- 5-5/8
- Width:
- 2-3/4