This product requires certification to purchase.

Kitchen Faucet Supply Line in Polished Chrome

Hansgrohe

Talis S Kitchen Faucet Supply Line in Polished Chrome

  • Fast #
  • Part #H96316001
  • Item #4305871
  • Manufacturer Part #96316001
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S Kitchen Faucet Supply Line in Polished Chrome

  • Fast #
  • Part #H96316001
  • Item #4305871
  • Manufacturer Part #96316001
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Limited consumer warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
04215800 Talis C 2-Spray HighArc Kitchen Faucet
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3/8 in
Faucet Part Type:
Hose
Height:
21-1/2 in
Length:
35-1/2 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov