This product requires certification to purchase.

Side Hand Spray in Polished Chrome

Hansgrohe

Talis S Side Hand Spray in Polished Chrome

  • Fast #
  • Part #H97999001
  • Item #3863817
  • Manufacturer Part #97999001
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S Side Hand Spray in Polished Chrome

  • Fast #
  • Part #H97999001
  • Item #3863817
  • Manufacturer Part #97999001
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Talis S
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hand Spray
GSA Approved:
No
IAPMO Listed:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov