Single Handle Bar Faucet in Steel Optik
Talis S Single Handle Bar Faucet in Steel Optik
Product Details
Product Details
- Swivel range 150°
- Aerated spray
- Flow: 1.5 gpm
- Ceramic cartridge
- 3/8" hoses
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis S
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel Optik
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-5/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 12-1/2
- Spout Reach:
- 5-1/2
- Spout Swivel:
- 150°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No