Talis S Single Handle Pull Out Kitchen Faucet in Polished Chrome

Part #H06462000  |  Item #3002760  |  Manufacturer Part #06462000

$309.10 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Swivel range 150°
  • Full and needle spray
  • Locking spray diverter (reverts to default spray mode upon valve closing)
  • Flow: 1.75 gpm
  • Ceramic cartridge
  • 3/8" hoses

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Talis S

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-3/8 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 6-1/2 in

Spout Reach: 8-3/4 in

Spout Swivel: 150°

Spout Type: Swivel

Spray Type: [Aerated, Needle Spray]

Supply Lines Included: No

Trim Only: No

UL Listed: No

Frequently Purchased Together

+
+
+
$0

This Item: Hansgrohe Talis S Single Handle Pull Out Kitchen Faucet in Polished Chrome /$309.10