Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Talis S Two Handle Roman Tub Faucet with Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
- HANDSHOWER WATER FLOW: The included Croma E 100 handshower features a flow rate of 1.8 GPM, providing a low-flow water stream
- STYLE COMPATIBILITY: The Talis S tub filler fits seamlessly with the entire Talis S bathroom collection, giving your bathroom a cohesive style
- LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
-
Green
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Diverter
- Collection:
- Talis S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 14-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Widespread
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Height:
- 5-3/4
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 4-1/4
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/8
- WaterSense Labeled:
- Yes