This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Nickel

Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #H14877831
  • Item #9948761
  • Manufacturer Part #14877831
5 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #H14877831
  • Item #9948761
  • Manufacturer Part #14877831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • FAUCET SIZE: The Talis S² High Arc kitchen faucet has an overall height of inches and a spout reach of 8.74 inches.
  • EXTENDED HOSE RANGE: With the pull-out spout’s 8.74 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75
  • SPRAY TYPE: This faucet features the Full and needle spray type which causes less splashing than traditional faucets
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis S2
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
3/8 in
Faucet Height:
16-19/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Clockwise
Flow Rate:
1.75 gpm
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-22/25 in
Spout Reach:
8-37/50 in
Spout Type:
High Arc Pull Down
Supply Lines Included:
Yes
Type:
H14877831