This product requires certification to purchase.

1.2 gpm 1-Hole Deck Mount Centerset Basin Mixer with Single-Handle and Pop-Up Waste Set in Brushed Nickel

Hansgrohe

Talis Select S 1.2 gpm 1-Hole Deck Mount Centerset Basin Mixer with Single-Handle and Pop-Up Waste Set in Brushed Nickel

  • Fast #
  • Part #H72040821
  • Item #7246458
  • Manufacturer Part #72040821
3.3 out of 5 Customer Rating
Brand image
Hansgrohe

Talis Select S 1.2 gpm 1-Hole Deck Mount Centerset Basin Mixer with Single-Handle and Pop-Up Waste Set in Brushed Nickel

  • Fast #
  • Part #H72040821
  • Item #7246458
  • Manufacturer Part #72040821
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass
  • Aerated spray
  • Flow: 1.2 gpm
  • Select cartridge for easy, intuitive operation: Push handle to turn water on and off, and
  • Includes pop-up assembly
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
Collection:
Talis Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Height:
7-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-5/8 in
Spout Reach:
3-7/8 in
WaterSense Labeled:
Yes