This product requires certification to purchase.

Single Handle Kitchen Faucet in Steel Optic

Hansgrohe

Talis Select S Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72823801
  • Item #7967237
  • Manufacturer Part #72823801
5 out of 5 Customer Rating
Brand image
Hansgrohe

Talis Select S Single Handle Kitchen Faucet in Steel Optic

  • Fast #
  • Part #H72823801
  • Item #7967237
  • Manufacturer Part #72823801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • EASY CONTROL: This kitchen faucet features Select technology, simply tap the Select button on top of the sprayhead to pause or unpause your water flow
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-787/1000 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2-3/8 in
Spout Height
11-157/200 in
Spout Reach
9-1/4 in
Spout Swivel
150°
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
Talis Select S
Color Finish Category
Stainless Steel
Color Finish Name
Steel Optic
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
H72823801