Hand Shower Bathroom Faucet Part in Polished Chrome
Techniflex Hand Shower Bathroom Faucet Part in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Techniflex
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Black Chrome
- Faucet Part Type:
- Hand Shower
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 63 in
- Material:
- Plastic