This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Matte Black

Hansgrohe

Tecturis E Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H73014671
  • Item #10373395
  • Manufacturer Part #73014671
4.6 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis E Single Handle Centerset Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #H73014671
  • Item #10373395
  • Manufacturer Part #73014671
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
6-3/8 in
Flow Rate
1.2 gpm
Height
6-3/8 in
Length
6-3/4 in
Maximum Deck Thickness
1-5/8 in
Number of Pieces
2 Piece
Spout Height
4-5/8 in
Spout Reach
5-5/8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Tecturis E
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Global
Type
H73014671
WaterSense Labeled
Yes