This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Hansgrohe

Tecturis E Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H73002001
  • Item #10373391
  • Manufacturer Part #73002001
3.2 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis E Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H73002001
  • Item #10373391
  • Manufacturer Part #73002001
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Consists of single hole faucet, pop-up drain
  • Lever handle
  • Waterfall stream spray pattern
  • 1.2 gpm maximum flow rate
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tecturis E
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-7/8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
6-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
PipeTubing Size:
34-1/2 in
Spout Height:
3-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Type:
H73002001
WaterSense Labeled:
Yes