This product requires certification to purchase.

Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

Hansgrohe

Tecturis E Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

  • Fast #
  • Part #H73445821
  • Item #10373438
  • Manufacturer Part #73445821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis E Two Handle Floor Mount Tub Filler with Hand Shower in Brushed Nickel

  • Fast #
  • Part #H73445821
  • Item #10373438
  • Manufacturer Part #73445821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Consists of free standing tub filler, baton hand shower, hand shower hose, hand shower holder
  • PowderRain hand shower spray type
  • Pressure diverter select with automatic resetting
  • Integrated backflow prevention
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tecturis E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
39-3/16
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
5.3 gpm
Hand Shower Flow Rate:
1.75
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
39-3/16
Hose Length:
1-3/5
Installation Type:
Floor Mount
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
38-3/8
Spout Type:
Fixed
Tub Spout Reach:
10-3/8
Type:
H73445821
WaterSense Labeled:
Yes