This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel

Hansgrohe

Tecturis E Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel

  • Fast #
  • Part #H73444821
  • Item #10373435
  • Manufacturer Part #73444821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis E Two Handle Roman Tub Faucet with Hand Shower in Brushed Nickel

  • Fast #
  • Part #H73444821
  • Item #10373435
  • Manufacturer Part #73444821
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 57 in maximum pull-out length of hand shower
  • Diverter with automatic resetting
  • Integrated backflow prevention
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Tecturis E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
5.3 gpm
Hand Shower Flow Rate:
1.75
Handle Material:
Brass
Handle Type:
Lever
Height:
5
Installation Type:
Deck Mount
Number of Handles:
Three Handle
Number of Holes:
4 Hole
Showerhead Function:
Single
Spout Height:
4-1/8
Tub Spout Reach:
8
Tub Spout Type:
Diverter
Type:
H73444821
WaterSense Labeled:
Yes