Single Handle Floor Mount Tub Filler with Handshower in Brushed Nickel (Trim Only)
Tecturis S Single Handle Floor Mount Tub Filler with Handshower in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Consists of free standing tub filler, baton hand shower, hand shower hose, hand shower holder
- Rain, MonoRain hand shower spray type
- Pressure diverter select with automatic resetting
- Integrated backflow prevention
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Tecturis S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 39-1/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 5.3 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 39-1/8 in
- Hose Length:
- 1-3/5 m
- Installation Type:
- Floor Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Multi
- Spout Height:
- 36-7/8 in
- Spray Type:
- Aerated
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/8 in
- WaterSense Labeled:
- Yes