This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Hansgrohe

Tecturis S Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H73332001
  • Item #10373415
  • Manufacturer Part #73332001
3.9 out of 5 Customer Rating
Brand image
Hansgrohe

Tecturis S Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #H73332001
  • Item #10373415
  • Manufacturer Part #73332001
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 90° ceramic valves
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
7-7/8 in
Flow Rate
1.2 gpm
Handle Length (in)
2-9/16 in
Height
7-7/8 in
Maximum Deck Thickness
1-3/16 in
Number of Pieces
1 Piece
Spout Height
6 in
Spout Reach
5-1/2 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Tecturis S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Stream Type
Aerated
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
H73332001
WaterSense Labeled
Yes