3/4 in. Rough Trio Shut-Off and Diverter Valve in Brass

Hansgrohe

Trio 3/4 in. Rough Trio Shut-Off and Diverter Valve in Brass

Brand image
Hansgrohe

Trio 3/4 in. Rough Trio Shut-Off and Diverter Valve in Brass

  • Part #H15981181
  • Item #3863929
  • Manufacturer Part #15981181
4.7 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 17 gpm

Specifications

Application:
Residential, Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Flow Rate:
17 gpm
Material:
Brass
Sink Material:
Brass
Style Name:
Trio
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Diverter Valve
WaterSense Labeled:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';