Two Handle Thermostatic Valve Trim with Diverter in Brushed Optic Gold
Two Handle Thermostatic Valve Trim with Diverter in Brushed Optic Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Optic Gold
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Type:
- H15714251
- Valve Trim Type:
- Thermostatic, Transfer & Diverter