This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Diverter in Polished Nickel

Hansgrohe

Two Handle Thermostatic Valve Trim with Diverter in Polished Nickel

  • Fast #
  • Part #H15758831
  • Item #11620961
  • Manufacturer Part #15758831
5 out of 5 Customer Rating
Brand image
Hansgrohe

Two Handle Thermostatic Valve Trim with Diverter in Polished Nickel

  • Fast #
  • Part #H15758831
  • Item #11620961
  • Manufacturer Part #15758831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
Warning: This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
Type:
H15758831
Valve Trim Type:
Thermostatic, Transfer & Diverter