This product requires certification to purchase.

24 in. Shower Rail in Brushed Bronze

Hansgrohe

Unica 24 in. Shower Rail in Brushed Bronze

  • Fast #
  • Part #H28632140
  • Item #11621045
  • Manufacturer Part #28632140
5 out of 5 Customer Rating
Brand image
Hansgrohe

Unica 24 in. Shower Rail in Brushed Bronze

  • Fast #
  • Part #H28632140
  • Item #11621045
  • Manufacturer Part #28632140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Unica
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Height:
28-1/4
Hose Included:
Yes
Hose Length:
63
Slide Bar Height:
28-1/4
Type:
H28632140