24 in. Shower Rail in Matte Black
Unica 24 in. Shower Rail in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Unica
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 28-1/4
- Hose Included:
- Yes
- Hose Length:
- 63
- Slide Bar Height:
- 28-1/4
- Type:
- H28632670