24-5/8 in. Shower Rail with Hose in Polished Nickel
Unica C 24-5/8 in. Shower Rail with Hose in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- INNOVATIVE DESIGN: Lighter weight and longer lasting while maintaining the look of metal
- EASY TO CLEAN: Particularly easy to clean thanks to the high-quality Techniflex sleeve
- COMPATIBILITY: Fits AXOR handshowers such as Raindance and Croma collections
- HOSE COMPATIBILITY: Pairs best with Hansgrohe Techniflex shower hoses
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 24-5/8 in