24-5/8 in. Shower Rail with Hose in Rubbed Bronze
Unica C 24-5/8 in. Shower Rail with Hose in Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering provides left or right side hand shower mounting to meet your specific shower needs
- AT THE PERFECT HEIGHT: Overall height of 28.25-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Unica and Raindance collection finishes
- HOSE INCLUDED: For simplicity, the included Techniflex shower hose matches perfectly with Hansgrohe hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- INSTALLATION NOTES: Mounting holes are 24.5-inches center on center, Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 3-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Length:
- 4 in
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 24-5/8 in