Slide Bar with Soap Dish in Polished Chrome
Unica E Slide Bar with Soap Dish in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 283-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Angle-adjustable holder pivots left and right, slides up and down and locks in place
- Knob for easy slide adjustment
- Includes soap dish
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Height:
- 26 in
- IAPMO Listed:
- No
- Length:
- 26-1/2 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 2-1/2 in