This product requires certification to purchase.

Slidebar Slider in Brushed Nickel

Hansgrohe

Unica E Slidebar Slider in Brushed Nickel

  • Fast #
  • Part #H88590820
  • Item #3618471
  • Manufacturer Part #88590820
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Unica E Slidebar Slider in Brushed Nickel

  • Fast #
  • Part #H88590820
  • Item #3618471
  • Manufacturer Part #88590820
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement handshower holder/slider
  • For use with E 75 3-jet wallbar set, Croma E 75 2-jet wallbar set, Unica E wallbar set, 24-Inch and Unica E wallbar
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unica E
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
3-2/5 in
Hose Included:
No
IAPMO Listed:
No
Length:
3-7/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
4 in