This product requires certification to purchase.

Slidebar Slider in Polished Brass

Hansgrohe

Unica E Slidebar Slider in Polished Brass

  • Fast #
  • Part #H88590930
  • Item #3618960
  • Manufacturer Part #88590930
4 out of 5 Customer Rating
Brand image
Hansgrohe

Unica E Slidebar Slider in Polished Brass

  • Fast #
  • Part #H88590930
  • Item #3618960
  • Manufacturer Part #88590930
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Replacement hand shower holder/slider
  • Limited consumer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Unica E
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
3-2/5 in
IAPMO Listed:
No
Length:
3-7/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
4 in