Slidebar Slider in Polished Chrome
Unica E Slidebar Slider in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement handshower holder/slider
- For use with E 75 3-jet wallbar set, Croma E 75 2-jet wallbar set, Unica E wallbar set, 24-Inch and Unica E wallbar
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-2/5
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 3-7/8
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 4