Polished Chrome Slider
Unica® Polished Chrome Slider
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1781-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited consumer warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Unica®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No