This product requires certification to purchase.

24 in. Shower Rail with Hose in Brushed Nickel

Hansgrohe

Unica S 24 in. Shower Rail with Hose in Brushed Nickel

  • Fast #
  • Part #H28632820
  • Item #2471068
  • Manufacturer Part #28632820
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Unica S 24 in. Shower Rail with Hose in Brushed Nickel

  • Fast #
  • Part #H28632820
  • Item #2471068
  • Manufacturer Part #28632820
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 212
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Knob with finger grip for easy slide adjustment
  • Includes 63" Techniflex hose
  • Requires Certification
Dimensions & Measurements
Depth
4-1/8 in
Hose Length
63 in
Length
2-1/4 in
Overall Height
28-1/4 in
Slide Bar Height
24 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Unica S
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
PipeTubing Size
1/2 in
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No