24 in. Shower Rail with Hose in Polished Chrome
Unica S 24 in. Shower Rail with Hose in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 212-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Knob with finger grip for easy slide adjustment
- Includes 63" Techniflex hose
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica S
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-1/8 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Overall Height:
- 28-1/4 in
- PipeTubing Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Slide Bar Height:
- 24 in