This product requires certification to purchase.

24 in. Shower Rail with Hose in Polished Nickel

Hansgrohe

Unica S 24 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #H28632830
  • Item #3863740
  • Manufacturer Part #28632830
4.8 out of 5 Customer Rating
Brand image
Hansgrohe

Unica S 24 in. Shower Rail with Hose in Polished Nickel

  • Fast #
  • Part #H28632830
  • Item #3863740
  • Manufacturer Part #28632830
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Knob with finger grip for easy slide adjustment
  • Includes 63" Techniflex hose
  • Requires Certification
Dimensions & Measurements
Depth
4-1/8 in
Height
28-1/4 in
Hose Length
63 in
Length
2-1/4 in
Overall Height
28-1/4 in
Slide Bar Height
24 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Unica S
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
PipeTubing Size
1/2 in
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
No