Shower Rail with Hose in Brushed Black Chrome
Unica Shower Rail with Hose in Brushed Black Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 6-inch handshower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe handshowers are easy to install, simply take your old showerhead or handshower off and replace it with your new one. If replacing a showerhead, a hose and showerarm mount are required.
- SIMPLE TO CLEAN: The 81 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- RANGE OF SPRAY MODES: This handshower features 3 sprays: RainAir, Mix, and CaresseAir that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Requires a showerhose and showerarm mount for installation (sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Unica
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Depth:
- 2-3/5 in
- GSA Approved:
- No
- Height:
- 39-5/8 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Width:
- 4-1/8 in