This product requires certification to purchase.

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Polished Chrome

Hansgrohe

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Polished Chrome

  • Fast #
  • Part #H14019001
  • Item #3002711
  • Manufacturer Part #14019001
5 out of 5 Customer Rating
Brand image
Hansgrohe

Universal Base Plate for Single Hole 10 in. Kitchen Faucets Polished Chrome

  • Fast #
  • Part #H14019001
  • Item #3002711
  • Manufacturer Part #14019001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 602
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your kitchen needs
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • VERSATILE STYLE: Pairs well with any Hansgrohe kitchen collection
  • PIECES INCLUDED: This product includes the baseplate
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Diameter:
10-1/2 in
Faucet Part Type:
Escutcheon
Installation Type:
Deck Mount
Length:
10-1/2 in
Material:
Metal
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Width:
2-1/2 in