This product requires certification to purchase.

CCY VERNIS BLEND WALLBAR SET 100 VARIO-JET 24 1.5 GPM IN BRUSHED NICKEL

Hansgrohe

Vernis Blend CCY VERNIS BLEND WALLBAR SET 100 VARIO-JET 24 1.5 GPM IN BRUSHED NICKEL

  • Fast #
  • Part #H04971820
  • Item #9980617
  • Manufacturer Part #04971820
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend CCY VERNIS BLEND WALLBAR SET 100 VARIO-JET 24 1.5 GPM IN BRUSHED NICKEL

  • Fast #
  • Part #H04971820
  • Item #9980617
  • Manufacturer Part #04971820
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • AT THE PERFECT HEIGHT: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match Hansgrohe Vernis Blend collection finishes
  • HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with Hansgrohe hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • WATER FLOW: The GPM flow rate provides thorough results
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel