Multi Function Hand Shower in Brushed Nickel
Vernis Blend Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Great shower comfort for a small budget: the harmoniously designed Vernis Blend Vario hand shower brings elegance and shower enjoyment to the bathroom
- Uses less water: this shower head uses only approx. 1.75 GPM – even at high water pressure (EcoRight)
- Shower head with 2 fantastic jet types: activating rain and powerful IntenseRain jet
- Quick spray adjustment: directly on the shower head by turning the spray face
- Easy adjustment: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- The water outlet for the shower head fits any standard shower hose (size G ½; DN15)
- Shower pleasure: the 4-inch shower head pampers with even, lush Water flow (XXL performance)
- Easy to clean: limescale can be easily wiped off the silicone nozzles on the shower head (QuickClean)
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cradle to Cradle:
- No
- Depth:
- 11-1/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 28-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Rain
- Type:
- H4970820
- WaterSense Labeled:
- Yes
- Width:
- 4 in