This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Hansgrohe

Vernis Blend Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H04969670
  • Item #9301713
  • Manufacturer Part #04969670
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #H04969670
  • Item #9301713
  • Manufacturer Part #04969670
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers optimal performance for all of your shower needs
  • AT THE PERFECT HEIGHT: Overall height of 28.25-inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match Hansgrohe Vernis collection finishes
  • INCLUDED: Vernis 100 Vario-Jet hand shower with variable spray modes, Techniflex hose, shower bar and holder
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
  • WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.5
Collection:
Vernis Blend
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-1/5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-9/10 in
Hand Shower Flow Rate:
2.5 gpm
Height:
28-1/4 in
Hose Included:
Yes
Hose Length:
63 in
IAPMO Listed:
Yes
Length:
28-1/4 in
Pause Control:
Yes
Showerhead Function:
Multi
Slide Bar Height:
28-1/4 in
Spray Type:
Rain
WaterSense Labeled:
No
Width:
4 in