This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Hansgrohe

Vernis Blend One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #H04956820
  • Item #9980607
  • Manufacturer Part #04956820
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #H04956820
  • Item #9980607
  • Manufacturer Part #04956820
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
11-3/5 in
Diameter
8-1/10 in
Escutcheon Height
6-3/4 in
Escutcheon Width
6-3/4 in
Flow Rate
1.75 gpm
Shower Arm Reach
9-1/4 in
Showerhead Flow Rate
1.75 gpm
Tub Spout Reach
5-5/8 in
Width
8-1/10 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Vernis Blend
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Product Type
Bathtub & Shower Faucet
Type
H4956820
WaterSense Labeled
Yes