One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Vernis Blend One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers optimal performance for all of your shower needs
- INCLUDED PIECES: Vernis Blend 2.5 GPM 1-Jet Showerhead, 9-inch Showerarm, Ecostat S Pressure Balance Shower Trim, and Talis S Tub Spout with Diverter
- SPRAY MODE: This showerhead features a single spray: Rain that provides a luxurious rain shower for washing away daily stress
- GENEROUS WATER COVERAGE: The 9-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- SIMPLE TO CLEAN: The 80 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- EASY CONTROL: Single handle controls water flow, volume, and temperature
- DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- REQUIRED PARTS: The iBox Universal Plus Rough (01850181) is required to install this product (Sold separately)
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-1/10
- Diameter:
- 8-1/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 13-1/10
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 9-1/4
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-5/8
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes