This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Hansgrohe

Vernis Blend One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #H04957670
  • Item #9301813
  • Manufacturer Part #04957670
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #H04957670
  • Item #9301813
  • Manufacturer Part #04957670
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Consists of: Showerhead, shower arm, pressure balance trim, tub spout
  • Spray modes: rain
  • Ball-joint: Showerhead angle adjustable
  • Flow rate of hand shower at 3 bar: 1.5 gpm (5.7 L/Min)
  • Requires Certification
  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
8-1/8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
9-1/4 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
Yes
Tub Spout Reach:
5-7/8 in
Tub Spout Type:
Diverter
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes