One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Vernis Blend One Handle Single Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Consists of: Showerhead, shower arm, pressure balance trim
- Spray modes: Rain
- Number of sprays: 1 spray mode
- Ball-joint: Showerhead angle adjustable
- Material spray disc: Plastic
- Flow: 1.75 gpm (6.6 l/min)
- Includes: Bundle, assembly instructions, mounting material
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8-1/8 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing