This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

  • Fast #
  • Part #H26093001
  • Item #9301578
  • Manufacturer Part #26093001
4 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Blend Single Function Showerhead in Chrome

  • Fast #
  • Part #H26093001
  • Item #9301578
  • Manufacturer Part #26093001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vernis Blend
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-9/100
Diameter:
8-2/25
Faucet Material:
Plastic
Showerhead Flow Rate:
1.5
Showerhead Function:
Single
Spray Type:
Full
Type:
H26093001
WaterSense Labeled:
Yes
Width:
8-2/25