Single Function Showerhead in Matte Black
Vernis Blend Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Showerhead size: 8.07"
- Spray modes: Rain
- 102 no-clog spray channels
- Flow: 2.5 gpm (9.5 l/min)
- Showerhead removable for cleaning
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/100 in
- Diameter:
- 8-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 2-1/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Width:
- 8-1/8 in