Dual Function Hand Shower in Chrome
Vernis Dual Function Hand Shower in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.5
- Height:
- 8-31/100
- Hose Included:
- Yes
- Length:
- 28-1/4
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Slide Bar Height:
- 24-5/8
- Spray Type:
- Intense Rain, Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-93/100