This product requires certification to purchase.

Dual Function Hand Shower in Matte Black

Hansgrohe

Vernis Dual Function Hand Shower in Matte Black

  • Fast #
  • Part #H26340671
  • Item #9301830
  • Manufacturer Part #26340671
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Dual Function Hand Shower in Matte Black

  • Fast #
  • Part #H26340671
  • Item #9301830
  • Manufacturer Part #26340671
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Vernis
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-31/100 in
Hose Included:
No
Pause Control:
Yes
Showerhead Function:
Dual
Spray Type:
Intense Rain, Rain
WaterSense Labeled:
Yes
Width:
3-93/100 in