One Handle Single Function Shower Faucet in Chrome (Trim Only)
Vernis One Handle Single Function Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Consists of Showerhead, Showerarm, Pressure balance trim
- Spray modes rain
- Ball-joint: Showerhead angle adjustable
- Flow 1.5 gpm (5.7 L/Min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Height:
- 8-17/20 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Width:
- 8-1/8 in